Sitting/standing stool, integral foam, with castors, low

Article no.: 965070
plus VAT at the current rate Prices plus delivery costs
on request
In stock
91 pieces in stock
  • Load capacity chair: 120

Product details

Technical Data

Load capacity chair 120 kg
Backrest height 120 mm
Type of height adjustment Ring release
Height adjustment version Gas pressure spring
Height adjustment range 470 mm - 630 mm
Seat tilt adjustment no
Safe working load 120 kg
Material of seat surface Integral foam
Material of base Aluminium matt powder coated
Colour of seat material black
Base version Set of castors
with backrest yes
Support frame version 5-point star base
Roller version braked double castors
Standard DIN 68877
Type of product Standing stool

Identification numbers & Classifications

Article number 965070
EAN / GTIN 4045197702456

Description

Version:

Soft seat with non-slip surface. The ergonomic backrest is 120 mm high and gives support for the correct seating posture.
The 5-star aluminium base gives high stability in every sitting and standing position.
Seat of soft comfortable integral foam.
Load capacity: 120 kg.

Standard:

DIN 68877

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart