Strap spanner l.230mm strap w.22mm

Article no.: 56011040
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 56011040
EAN / GTIN 4022668110408
Manufacturer number 56011040
L-Number L60010 6681
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de

Description

Description:

  • Genuine craftsmanship leaves nothing to chance - the perfect symbiosis of professional skills and excellent tools unleashes inspiring results. ALARM has been committed to this principle since 1867.
Features:
  • Nickel-plated version
  • With proven non-slip plastic fabric tape (Made in Germany)
  • Plastic handle casing
  • Max. 300 kg tensile load
  • Thread the belt as shown and place it tightly against the object
  • Do not extend the lever and make the pulling movement smoothly!

Feature:

  • Blade width: 22 mm
  • Diameter min. (mm): 160 mm
  • Length mm (L): 230 mm
  • Weight: 315g
  • Width mm (b): 170 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart