{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| AC supply voltage | 110 V | |
| Manufacturer’s designation | DME22SU | |
| Packaging | case | |
| Power supply | mains-powered | |
| Max. drilling depth | 180 mm | |
| Max. diameter, concrete | 180 mm | |
| Type of product | core drilling machine | |
| Number of speeds / steps | 3 | |
| Suitable for material | aluminium; asphalt; brass; brick; bronze; cast iron; ceramic; concrete; copper; glass; granite; masonry; plastics; stainless steel; steel; stone; tiles; titanium; wood | |
| Type of toolholder | other | |
| Drilling/countersinking/reaming in | concrete | |
| Restart block provided | yes |
| Article number | 10993028 | |
| EAN / GTIN | 9003172025513 | |
| Manufacturer number | 10993028 | |
| L-Number | L50140 104278 | |
| Manufacturer/responsible person | Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de |