Tyrolit rough grinding wheel T-GRIND 178x7x22,23 ZA24T PREMIUM steel/cast iron

Article no.: 701439
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer’s designation PREMIUM; T-GRIND
Content 1 pcs.
Description of shape straight form
Diameter 178 mm
Width of disc 7 mm
Backing pad steel
Propulsive equipment angle grinder
Holder hole
Diameter of hole 22.23 mm
Max. circumferential speed 72 m/s
Shape 27
Colour blue; grey
Contents unit pieces
Type of product abrasive disc
Grit size (mesh) 24 mesh
Specification ZZA 24 T- BFK
Suitable for material cast iron; steel
Material group metal

Identification & Classification

Article number 701439
EAN / GTIN 9003177014390
Manufacturer number 701439
L-Number L50140 848
Manufacturer/responsible person Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de

Description

Version:

  • PREMIUM

Description:

  • The PREMIUM T-GRIND rough grinding wheel has been specially developed for the high demands of use on turbine and vane-type pneumatic grinders.
  • The above-average lifetime of this grinding wheel ensures an enormous reduction in abrasive waste and is therefore more environmentally friendly than common competitor products.
  • At the same time, maximum easy cutting ability combined with Tyrolit Comfort Start technology ensures comfortable working and reduces the operator's workload on the most demanding special tasks.

Feature:

  • Max. working speed: 80m/s
  • Specification: ZZA 24 T- BFK
  • Main dimension: D x U x H = 178 x 7 x 22,23

Advantage:

  • Specially developed to meet the demanding requirements of turbine and vane-type pneumatic grinders
  • Maximum lifetime and cutting ability
  • Comfort Start ensures a comfortable start when grinding and increases the level of working comfort

Application:

  • For demanding applications on steel and cast iron
  • For use on pneumatic and high-frequency grinders

Material:

  • Casting materials/Steel
  • Casting materials/Steel

Suitable for:

  • Angle grinder

Note:

  • For demanding applications on steel and cast iron
  • For use on pneumatic and high-frequency grinders

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart