Stainless steel snap hook 80 mm Safety Lock System

Article no.: MOUSQ8X80SLS
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product carabiner
Closure type snap hook
Standard EN 362
Material Stainless steel
Overall length 80 mm
Weight 65 g

Identification & Classification

Article number MOUSQ8X80SLS
EAN / GTIN 3662424027550
Manufacturer number MOUSQ8X80SLS
L-Number L60130 9121
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de

Description

Description:

  • Stainless steel 316 snap hook: very high corrosion resistance
  • No locking screw
  • Overall length: 80 mm
  • Permissible nominal load: 800 kg

Feature:

  • A [mm]: 10
  • C [mm]: 11
  • d [mm]: 8
  • d1 [mm]: 12
  • L [mm]: 80
  • [g]: 65

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart