Mini-NitroFile Abrasive Belt Tool

Nr art.: MNF1
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
Numer artykułu MNF1
EAN / GTIN 0616026002876
Numer producenta MNF1
Producent/osoba odpowiedzialna Dynabrade Europe S.àr.l., Op Tomm 6, 5485 Wormeldange-Haut, Luxembourg, www.dynabrade.com

Opis

Opis:

  • ldeal for strap polishing and working in narrow openings. Sand and deburr in tight spots.
  • Lightweight ergonomic design handle features 7 degree offset. Multi-position grinding head pivots 360 Degree
  • Accepts coated and abrasive impregnated non-woven nylon belts
  • Belt guard easily swings away for quick abrasive change; simple belt tracking adjustment knob
  • Multi-position grinding head pivots 180°

Cecha szcz.:

  • Vacuum Type: [Non-Vacuum]
  • Series: Nitro
  • HP: 0.4 hp
  • Max. RPM: 25000
  • Exhaust Type: Rear
  • Air Inlet Thread: 1/4″ NPT
  • Height (mm): 89 mm
  • Width (mm): 305 mm
  • Weight (kg): 0.78 kg