Tubular Inside Micrometer Carbide Tipped 50-1000mm

Nr art.: L40010 3085
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
w magazynie
4 sztuk w magazynie
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
Numer artykułu L40010 3085
EAN / GTIN 4946368438474
Numer producenta 137-209
Producent/osoba odpowiedzialna Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 Neuss, Deutschland, www.mitutoyo.de

Opis

Opis:

This is an extension rod type inside micrometer that offers you the following benefits: Interchangeable extensions with cylindrical gage rods are spring-mounted in protective sleeves so you can extend the measuring range. Carbide measuring faces are available.

Cecha szcz.:

  • Digital/Analog: Analog
  • Extension rods: 8 (13, 25, 50 (2 pcs.), 100, 200 (2 pcs.), 300 mm)
  • Graduation: 0.01 mm
  • Inch-Metric: Metric
  • Limit of error: +/-(3+number of rods+max. measurement length/50) µm
  • Measuring face: Carbide
  • Measuring method: 2-point
  • Measuring span: 13 mm
  • Measuring spindle: Spindle pitch 0,5 mm
  • Old Article number: 137-109
  • Range: 50 - 1,000
  • Scale: Thimble and sleeve satin chrome finish, ø15 mm
  • Size/Dimension: 0,347 X 0,217 X 0,045 M
  • Spindle feed error: 3 µm

Graduation: 0.01 mm
Functions: With carbide measuring surface
Inch-Metric: Metric
Accuracy: ±(3+n+L/50) µm n = Number of rod, L = Maximum measuring length (mm)
Delivered: Including box, key, micrometer head

W dostawie:

Including box, spanner, extension rods (8 pcs.), micrometer head 137-013