LDM45 Laser Distance Meter

Nr art.: L01850 4
Nowy produkt
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
w magazynie
9 sztuk w magazynie
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
Numer artykułu L01850 4
EAN / GTIN 4058546002435
Numer producenta 4933459277
Producent/osoba odpowiedzialna Techtronic Industries Central Europe GmbH, Walder Straße 53, 40724 Hilden, Deutschland, www.milwaukeetool.de

Opis

Opis:

  • Easy to use one person point and shoot system
  • IP54 water & dust protection
  • Metric & Imperial units of measurement
  • Easy to touch measure buttons on the front and side of the housing
  • Enables user to perform single measurements & continuous tracking
  • Offers several different measurement functions that allow users to add and subtract values, calculate linear distance, surface area, total area and volume
  • Large 3 line 50 mm diameter multi-color LCD graphical display for optimised visibility
  • Display shows last three measurements and history menu shows the last 30 calculations
  • Built-in 2-position auto-reference fold out pin for easy in corner measurements
  • Auto shut off and low power indication
  • Slim housing for easy handling and nylon carry pouch for safe transport

Cecha szcz.:

  • Battery included: 2 x AAA
  • Battery: 2 x AAA
  • Type of batteries/battery packs: 2 x AAA
  • Range [m]: 0.15 - 45
  • Operating range: 0. 15 - 45
  • Supplied: in carton
  • Weight with battery [EPTA] [kg]: 0.11 (2 x AAA)
  • Weight with battery pack: 0.11
  • Product variant: LDM 45
  • Standard equipment: Carrying bag

W dostawie:

2 x AAA batteries, transport bag