Basic 160-6 W OF Compressor

Nr art.: L01750 197
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
w magazynie
14 sztuk w magazynie
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
Numer artykułu L01750 197
EAN / GTIN 4061792174061
Numer producenta 601501000
Producent/osoba odpowiedzialna Metabowerke GmbH, Metabo-Allee 1, 72622 Nürtingen, Deutschland, www.metabo.com

Opis

Opis:

  • Compact 6 litre compressor with powerful motor for universal use
  • Ideal for stapling, nailing, blowing out, filling of tyres as well as for working with cartridge guns, grease guns and riveting guns
  • Easy carrying and space-saving storage thanks to folding handle and small dimensions
  • Oil-free piston compressor: simple transportation and reduced service requirements
  • Instrument panel with easy to read manometers for tank- and working pressure
  • Operating pressure can be regulated according to application by means of a pressure reducer and manometer
  • Overload protection: protects the motor from overheating
  • Rubberised feet for optimum stability also during transport
  • Comfortable condensate outlet via ball valve with wing grip
  • 10 year tank warranty against rust

    Scope of delivery
  • Universal quick-action coupling

Cecha szcz.:

  • Dimensions: 340 x 300 x 290 mm
  • Suction rate: 160 l/min
  • Effective delivery volume (at 80% max. pressure): 55 l/min
  • Filling capacity: 65 l/min
  • Weight: 8.4 kg
  • Cable length: 1.5 m
  • Tank capacity: 6 l
  • Maximum speed: 3500 /min
  • Maximum pressure: 8 bar
  • Rated input power: 0.9 kW
  • Sound pressure level: 82 dB(A)
  • Sound pressure level (LpA): 82 dB(A)
  • Sound power level (LwA): 94 dB(A)