HGE 23-650 LCD Hot air gun

Nr art.: L01750 108
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
w magazynie
7 sztuk w magazynie
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
Numer artykułu L01750 108
EAN / GTIN 4061792185913
Numer producenta 603065000
Producent/osoba odpowiedzialna Metabowerke GmbH, Metabo-Allee 1, 72622 Nürtingen, Deutschland, www.metabo.com

Opis

Opis:

  • Precise hot air gun with LCD display for precise setting of temperature and air volume for different materials and applications
  • Settings programmable to be retrieved for frequently recurring applications
  • High-quality ceramic heating, powerful motor and optimum device cooling for long service life
  • Wide range of uses: removal of varnish, shaping, crimping, welding and much more
  • LCD temperature display for material-matched working
  • Ergonomic design and handle with non-slip soft-grip surface provides convenient handling
  • Safe stationary application due to large non-slip floor space

    Scope of delivery
  • Wide jet nozzle (50 mm), Wrap around nozzle

Cecha szcz.:

  • Number of air volume levels: stufenlos
  • Number of air temperature levels: stufenlos
  • Input power max.: 2300 W
  • Weight (without power cable): 0.7 kg
  • Cable length: 4 m
  • Air volume: 150 / 500 l/min
  • Air temperature: 80 - 650 °C