Powerful, rechargeable headlamp for professionals, with RGB light

Nr art.: L01700 100196
Nowy produkt
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Dostępne w ciągu 4-6 dni roboczych
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
Numer artykułu L01700 100196
EAN / GTIN 4058205010313
Numer producenta 500912
Producent/osoba odpowiedzialna Ledlenser GmbH & Co. KG, Kronenstraße 5-7, 42699 Solingen, Deutschland, www.ledlenser.com

Opis

Opis:

The iH8R is a powerful, rechargeable headlamp for professionals. Thanks to the patended Advanced Focus System, which allows the user to transition from a broad flood beam to a sharply focused long-distance beam, the light can be focused to where it is needed most. Its swivel head can be adjusted to any circumstance. The lamp has a red rear light, too. Lamphead diameter: 3,6 cm (1.4 in). Luminosity: MAX 600 lm. Lighting Range: MAX 150 m (492 ft). Battery: 18650 Li-Ion rechargeable battery (3,6V, 3200 mAh), included. Battery duration: MAX 120 h. In the box: lamp, rechargeable battery, USB charging cable, helmet mount, focus ring, pouch. Weight including battery: 158 g (5.58 oz). Water Resistance: IP54.