M18BDD-0 BTY. DRILL DRIVER

Nr art.: L00800 2000
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
w magazynie
16 sztuk w magazynie
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
Numer artykułu L00800 2000
EAN / GTIN 4002395003198
Numer producenta 4933443530
Producent/osoba odpowiedzialna Techtronic Industries Central Europe GmbH, Walder Straße 53, 40724 Hilden, Deutschland, www.milwaukeetool.de

Opis

Opis:

  • Compact drill driver measuring only 185 mm in length, making it ideal for working in confined spaces
  • High performance 4-pole motor delivers maximum power whilst maximising the power to weight ratio
  • REDLINK™ overload protection electronics in tool and battery pack deliver best in class system durability
  • Full metal gear box delivers maximum performance and long life
  • 13 mm metal chuck for quick bit changes and bit retention
  • 17 stage torque adjustment plus additional drilling for maximum flexibility
  • Individual battery cell monitoring optimises tool run time and ensures long term pack durability
  • Fuel gauge displays remaining charge
  • Brightest LED workspace illumination
  • REDLITHIUM™ battery pack provides superior pack construction, electronics and fade-free performance to deliver more run time and more work over pack life
  • Flexible battery system: works with all MILWAUKEE® M18™ batteries

Cecha szcz.:

  • Battery included: No batteries included
  • Battery: Li-ion
  • Battery capacity [Ah]: No batteries included
  • Battery system: M18
  • Drill chuck_chucking range [mm]: 13
  • Supplied: in cardboard box
  • Weight with battery [EPTA] [kg]: 2.0 (M18 B4)
  • Charger included: No charger included
  • Max. Drilling diameter in wood [mm]: 38
  • Max. Drill diameter in steel [mm]: 13
  • Max. Torque [Nm]: 50
  • Voltage [V]: 18
  • Standard equipment: bit holder, belt hook, bit