.5 hp Straight-Line Die Grinder

Nr art.: DGS51
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
Numer artykułu DGS51
EAN / GTIN 0616026001930
Numer producenta DGS51
Producent/osoba odpowiedzialna Dynabrade Europe S.àr.l., Op Tomm 6, 5485 Wormeldange-Haut, Luxembourg, www.dynabrade.com

Opis

Opis:

  • Compact, lightweight contemporary tool design
  • Thermoplastic rubber tool grip reduces cold air transmission and absorbs vibration
  • Smooth, efficient air motor
  • Includes safety-lock lever; rotational side exhaust to direct away from operator
  • 3-piece collet, interchangeable inserts, low collet runout .003″

Cecha szcz.:

  • Vacuum Type: [Non-Vacuum]
  • Series: Nitro
  • HP: 0.5 hp
  • Max. RPM: 20000
  • Exhaust Type: Rotational Side Exhaust
  • Air Inlet Thread: 1/4″ NPT
  • Height (mm): 70 mm
  • Width (mm): 76 mm
  • Weight (kg): 0.45 kg