Digital weighing transmitter CE HSN

Nr art.: CE HSN
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
Rodzaj produktu Interfejs danych
Przyłącze USB
Długość 120 mm
Szerokość 101 mm
Wysokość 23 mm

Identyfikacja i klasyfikacja

Numer artykułu CE HSN
EAN / GTIN 4045761246164
Numer producenta CE HSN
Numer L L40250 2757
Producent/osoba odpowiedzialna Kern & Sohn GmbH, Ziegelei 1, 72336 Balingen, Deutschland, www.kern-sohn.com

Opis

Opis:

  • Compact display unit for recording weighing data using strain gauge load cells, e.g. in industrial applications
  • Internal resolution 24 Bit
  • Bright LED display for optical control and settings
  • Backup and restore function via USB port
  • The modules can be used either individually or as a Buslink system with a total of up to 332 DIN rail modules
  • Due to its small size, it is particularly space-saving to install in switch cabinets
  • Thanks to the many interface variants, the modules can be ideally integrated into existing infrastructures and systems
  • The configuration of the module can be carried out conveniently via a connected PC with the suitable software (Download see Internet)
  • Extremely high measurement frequency possible, up to 1600 data records/s
  • Time-saving G-Cal™ (Geographic Calibration) technology for fast and accurate calibration without weights conveniently over a network or the Internet worldwide
  • Can handle various industrial protocols such as Ethernet IP, Modbus TCP, Modbus RTU, FINS and Profibus DP
  • Convenient communication via remote devices

Cecha szcz.:

  • Permissible ambient temperature -10 °C / 40 °C
  • 7 segment LED display, digit height 7,62 mm
  • Dimensions W×D×H 120×101×23 mm