1/4 inch (6.3 mm) hexagon, hollowCordless screwdriver 5 Nm

Nr art.: 9230B-2
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
Numer artykułu 9230B-2
EAN / GTIN 4000896269266
Numer producenta 9230B-2
Numer L L60330 103787
Producent/osoba odpowiedzialna HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 Remscheid, Deutschland, www.hazet.com

Opis

Opis:

  • Slim, handy cordless screwdriver – fits in a ruler pocket or work clothes
  • Maximum torque range: 5 Nm
  • 3 torque settings via selector switch
  • Rocker switch for forward/reverse operation
  • LED light with afterglow function
  • Magnetic holder secures the inserted tool
  • Slim, insulated grip surface with soft-grip inserts
  • USB-C charging port with rubber cover
  • Includes charging cable (approx. 1 meter) USB-A / USB-C
  • Loop for wrist strap
  • Drive: 1/4 inch (6.3 mm) hex
  • Net weight (kg): 0.29 kg
  • Maximum loosening torque [Nm]: 5 Nm