Nitownica pistoletowa do nitów zrywalnych ∙ Długość: 296,6 mm

Nr art.: 9037N-2
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
Rodzaj produktu Pistol

Identyfikacja i klasyfikacja

Numer artykułu 9037N-2
EAN / GTIN 4000896205578
Numer producenta 9037N-2
Numer L L60140 4212
Producent/osoba odpowiedzialna HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 Remscheid, Deutschland, www.hazet.com

Opis

Opis:

  • Pneumatic / hydraulic
    Suitable for stainless steel rivets up to 6.4 mm
  • Professional riveting, suitable for continuous operation with rivets of up to 6.4 mm made of steel, stainless steel, aluminium and copper
  • Possible rivet sizes: 3.0 ∙ 3.2 ∙ 4.0 ∙ 4.8 ∙ 5.0 ∙ 6.0 and 6.4 mm
  • 5 nose pieces (one pre-installed)
  • Thread size of nose pieces: M10 x 1.25
  • Total stroke: 15.8 mm
  • High tractive power: 14700 N
  • Particularly low noise level
  • Rotary joint for flexible use
  • Rivet and nose piece template on the underside of the rivet gun
  • Storage of the different nose pieces on the underside of the rivet gun
  • Easy oil top ups using special design of the rivet gun
  • Includes maintenance set for oil control (oil-supported pressure build-up)
  • Air requirement: 2.64 l/stroke
  • Air connection inlet: Inside thread 12.91 mm (1/4″)
  • Coupler plug: Nominal size 7.2 (included)
  • Hose diameter (recommended): 10 mm
  • Working pressure (bar): 6.3
  • Cold insulated handle
  • Dimensions / length: 296.6 mm
  • Net weight: 2.11 kg