Scotch® Clean Removal Holding Tape 8888, Ivory, 18 mm x 55 m

Nr art.: 7100369531
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Szacowany czas dostawy: 2-3 tygodnie
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
Numer artykułu 7100369531
EAN / GTIN 00068060760821
Numer producenta 7100369531
Numer L L01130 114039
Producent/osoba odpowiedzialna 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 Neuss, Deutschland, www.3mdeutschland.de

Opis

Opis:

One major liability exists when securing items during transportation: tape adhesive residue and ″ghosting″. This effect is a result of residue being left behind when holding tape is removed, marring the surface of a customer's new purchase. Scotch® Clean Removal Holding Tape 8888 is engineered to overcome this problem through the use of a specially-formulized adhesive that helps to ensure clean removal across low and medium holding applications. These include attaching manuals and spare parts to units; securing shelves, drawers, and doors in place during storage and transportation; and holding parts closed while protecting sensitive surfaces from incidental scratches during shipping. Help keep your customers happy by reducing the number of broken and missing parts through the utility of Scotch® Clean Removal Holding Tape 8888.

Zaleta:

  • Delivers clean, one-piece removal from most surfaces to help prevent ″ghosting″
  • Utilizes a polymeric film backing with a non-solvent rubber adhesive
  • Suitable for low and medium holding applications
  • Designed to hold shelving, racks, doors, panels, cords, and other parts in place to limit damage during shipment and storage
  • Offers temporary surface protection for delicate surfaces, including metal handles and clasps on furniture, doors, and windows