3M™ Secure Click™ Particulate Filter with Nuisance Level Organic Vapour and Acid Gas Relief, and Ozone up to 10 x OEL, P3 R, D3138

Nr art.: 7100197270
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
  • Minimalna ilość zamówienia 40 Sztuka
  • Etapy zamówienia: 40 Sztuka
na zamówienie
Szacowany czas dostawy: 2-3 tygodnie
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
Seria 3M™ Secure Click™
Oznaczenie producenta D3138
Kolor szare
Zawartość, Parowanie 1 para
Rodzaj produktu Filtry
Jednostka zawartości Parowanie
Klasa filtra P3
Przyłącze filtra 3M™ Secure Click™
Filtrowanie Gazy; Cząstki stałe

Identyfikacja i klasyfikacja

Numer artykułu 7100197270
EAN / GTIN 00076308401108
Numer producenta 7100197270
Producent/osoba odpowiedzialna 3M DEUTSCHLAND GmbH PELTOR Service Center, Carl-Schurz-Straße 1, 41453 Neuss, Deutschland, www.3mdeutschland.de

Opis

Opis:

The innovative 3M™ Secure Click™ platform features a quick, simple filter connection. It works just like a seat belt. Simply align the connections and push until you hear a click and feel confident that filters are installed properly. Two dual-flow filters on each respirator combine to create four airflow paths in the world’s first quad-flow filter system, providing great breathability and comfort. Swept back filter design offers compatibility with certain welding and grinding shields. 3M™ Secure Click™ Particulate Filters are CE approved for use with 3M™ Secure Click™ Reusable Respirators HF-800 and FF-800 Series and provide protection against a wide range of dusts, mists and other particles. 3M™ Secure Click™ Particulate Filters D9000 Series are encapsulated in hard plastic cases to help protect them from damage, dirt, decontamination spray showers, debris, sparks and high temperatures. Use for a variety of applications such as grinding, sanding and welding. Do not use in environments that are immediately dangerous to life or health (IDLH). 3M™ Secure Click™ Particulate Filters are CE-approved and are designed to help filter a broad range of airborne particulate contaminants when used with half and full facepieces. Change 3M™ Secure Click™ Particulate Filters when they become dirty, damaged, or difficult to breathe through.

Zaleta:

  • CE approved for environments containing particulates
  • Hear it: Quick, simple cartridge connection.
  • Simply align the connections and push until you hear a click.
  • Use with CE approved 3M™ Secure Click™ Facepieces
  • Feel it: Dual-flow filters allow for easy breathing
  • Swept back filter design for compatibility with certain welding and grinding shields
  • Use for protection in hazardous environments .
  • For workplace/occupational use only