Scotch® High Performance Box Sealing Tape 3739, Transparent, 50 mm x 990 m, 0.056 mm, Restricted P&G 97109090

Nr art.: 7100166316
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
  • Minimalna ilość zamówienia 6 Sztuka
  • Etapy zamówienia: 6 Sztuka
na zamówienie
Szacowany czas dostawy: 2-3 tygodnie
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
Numer artykułu 7100166316
EAN / GTIN 04054596578791
Numer producenta 7100166316
Numer L L01130 111800
Producent/osoba odpowiedzialna 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 Neuss, Deutschland, www.3mdeutschland.de

Opis

Opis:

For single strip closure of fibreboard boxes use Scotch® Box Sealing Tape 3739. Our sealing tape is ideal for re-sealing and packaging heavy weights of valuable goods. It’s made of a high strength polypropylene film backing and hot melt synthetic rubber-resin adhesive. It performs well at all temperatures typically encountered by packaged products in shipping and storage environments. There’s no dwell time necessary, it’s fast to apply and adheres immediately. It has a high initial shear adhesion to fibreboard surfaces.

Zaleta:

  • Re-seal and package heavy weights of valuable goods
  • Use for single strip closure of fibreboard boxes
  • Performs well at all temperatures typically encountered by packaged products in shipping and storage environments
  • Quality tape for closing boxes
  • Resist to fissures due to brutal manipulation and absorb shocks

Zalecenie:

  • Medium- to heavy-weight box sealing
  • Single strip closure of fibreboard boxes