Scotch-Brite™ Radial Bristle Brush Replacement Disc BB-ZB, 152 mm, P80, Yellow, Type A

Nr art.: 7100138194
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
  • Minimalna ilość zamówienia 40 Sztuka
  • Etapy zamówienia: 40 Sztuka
na zamówienie
Szacowany czas dostawy > 8 tygodni
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
Oznaczenie producenta Scotch-Brite™ Radial Bristle Brush BB-ZB
Materiał korpusu z tworzywa sztucznego
Materiał pokrycia nylon
Rodzaj materiału pokrycia Mikrościerające
Średnica szczotki 152,4 mm
Rodzaj zastosowania Z napędem maszynowym
Uchwyt otwór
Materiał ścierny ziarno ceramiczne (CER)
Uziarnienie 80
Typowe zastosowanie Oczyszczanie; Okrawanie; Polerowanie; Szlifowania dokładnego
Rodzaj produktu Ściernica walcowa do satynowania

Identyfikacja i klasyfikacja

Numer artykułu 7100138194
EAN / GTIN 00048011276236
Numer producenta 7100138194
Numer L L51710 859
Producent/osoba odpowiedzialna 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 Neuss, Deutschland, www.3mdeutschland.de

Opis

Opis:

Use Scotch-Brite™ Radial Bristle Brush Replacement Disc to refill or expand the width of Scotch-Brite™ Radial Bristle Brush. Replace wire brushes and use less pressure, while giving a high quality finish to all surfaces, even around protrusions, detail grooves, patterns and other hard-to-reach areas. Scotch-Brite Radial Bristle Brush Replacement Discs are a good alternative to wire brushes. The firm yet flexible bristles cover more surface area on contact than ordinary wire brushes. They keep their abrasive quality for the brush lifespan, and offer a safer alternative to wire brushes because there is no risk of flying wires being ejected from the brush. Our discs use 3M™ Ceramic Abrasive Grain, a ceramic mineral made with our own process to enhance toughness and hardness of the grain. The discs are designed for extra performance, with aluminium oxide blended with ceramic abrasive grain – a combination that results in one of the hardest, longest-lasting minerals available. 3M Ceramic Abrasive Grain surpasses aluminium oxide abrasives in cut-rate and durability. It makes an excellent choice for industrial grinding and finishing applications. These discs work well on aluminium, brass, bronze, carbon steel, cast iron, stainless steel, and other metals. Scotch-Brite industrial abrasives are unique surface conditioning products designed to deliver quality, consistent results for the life of the product. Choose from a range of sizes and grits to suit unique project requirements.

Zaleta:

  • Molded, abrasive filled bristles clean, finish, polish, and deburr
  • Additional discs allow for a greater range of brush widths
  • Proprietary 3M™ Ceramic Abrasive Grain blend provides high degree of finish quality throughout the life of the disc
  • Cleans with minimal pressure
  • Contains no wire filaments for improved safety
  • Contains no wire filaments for improved safety

Zalecenie:

  • Use on various metals including aluminium, brass, bronze, carbon steel, cast iron, stainless steel
  • Suitable for general industrial, aerospace, automotive, metalworking and transportation
  • Use for fine detailing work in electronics, jewellery and woodworking
  • Remove paint, stains, adhesives, weld burns, rust, heavy oxides, and surface contaminants