3M™ Stamark™ High Performance Pavement Marking Tape A380ESD White (250 mm x 50 m)

Nr art.: 7000146246
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Szacowany czas dostawy > 8 tygodni
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
Odcień, Białe Czysta biel
Seria Stamark A380ESD
Oznaczenie producenta 3M™ Stamark™ Fahrbahnmarkierungsfolie A380ESD; 3M™ Stamark™ Hochleistungs-Fahrbahnmarkierungsfolie Serie A380ESD
Kolor białe
Rodzaj produktu Folia klejąca
Szerokość folii 0,25 m
Długość folii 50 m; 50 m
Materiał folii polichlorek winylu (PCW)
Właściwości Odporność na promieniowanie UV; Odporność na rozerwanie; Wodoodporność; odporność na ścieranie
Odporność na temperaturę do 80 °C
Z paskiem do przyklejania/mocowania na rzepy tak

Identyfikacja i klasyfikacja

Numer artykułu 7000146246
EAN / GTIN 54046719825702
Numer producenta 7000146246
Producent/osoba odpowiedzialna 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 Neuss, Deutschland, www.3mdeutschland.de

Opis

Opis:

A high performance preformed white road marking tape, specially developed for long term applications on highways and other roads which require premium safety and unsurpassed durability. It offers retained day and night brightness, retro-reflectivity, skid resistance and durable whiteness. As such, it reduces replacement cycles, saves maintenance cost over the life of the road, whilst guiding drivers safely. Abrasion resistant ceramic beads and anti-skid particles are bonded in a highly durable polyurethane topcoat, to create a tape that provides increased visibility and safety, even in the wet. The tape is easy to handle and can be cut to length using a knife or mechanical cutter for symbols and legends. Independent testing shows that A380ESD meets all the performance requirements of EN1436.

Zaleta:

  • Abrasion resistant ceramic beads and anti-skid particles are bonded in a highly durable polyurethane topcoat, to create a tape that provides increased visibility and safety, even in the wet
  • The patterned surface protects the optics and presents a near vertical face to traffic.
  • This maximizes retroreflectance and increases visibility, even when wet at night
  • A conformable polymer layer made of high quality polymeric materials, pigments and glass beads
  • Offers “Extended Season” applications due to an improved pressure sensitive adhesive (PSA) package on the bottom surface
  • Manufactured in a controlled environment, reducing the dependance on unpredictable weather conditions and application timing constraints and therefore again contributing to safety and quality over time
  • Reduces overall maintenance / relining cost during the life of the road.
  • Significantly takes down the frequency of road closures, which in todays road environment with significant mobility concerns is an important benefit
  • Recent measurements showed that after 6-8 years Stamark A380 Tape Series still overpassed the minimum dry and wet reflective requirements
  • Homologated by several independent test-institutes in Europe.
  • Independent testing shows that A380 meets all the performance requirements of EN1436
  • Can be applied during asphalt surfacing (″inlay″)

Zalecenie:

  • Can be used for delineation of roadway applications, including lane and center lines, edge lines, gore markings, crosswalks, stop bars, symbols and legends.
  • For inlay application into new hot asphalt.
  • For overlay application on most asphalt and concrete pavement surfaces.
  • BitumenPlus application on especially rough, cold asphalt surfaces, which yields in improved adhesion of the tape compared to the standard overlay application method.
  • Easy to apply with some basic equipment or with more sophisticated automatic application machines.
  • Minimum application temperature: +10°C.
  • Ideally no rain 48 hours prior to the application.