3M-Matic™ Conveyor Package, 1.2 m

Nr art.: 7000056556
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Szacowany czas dostawy: 2-3 tygodnie
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
Seria 3M-Matic
Oznaczenie producenta Ein-/Auslauf-Rollenbahn
Zawartość Pojedynczy element
Rodzaj produktu Taśmy samoprzylepne
Obszar zastosowania Pomieszczenia
Zastosowanie Pakowanie
Właściwości Odporność na ścieranie

Identyfikacja i klasyfikacja

Numer artykułu 7000056556
EAN / GTIN 04054596140752
Numer producenta 7000056556
Producent/osoba odpowiedzialna 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 Neuss, Deutschland, www.3mdeutschland.de

Opis

Opis:

Maintain a Steady Box Sealing Process We engineered our 3M™ Infeed/Exit Conveyor as a conveyor extension attachment with ball bearing rollers in a powder coated frame. This design offers smooth transition from existing conveyor lines in and out of the case sealer as well as provides an addition conveyor platform at infeed for non-conveyor operations. We constructed this conveyor extension to be a durable solution that easily bolts to the case sealer for simple installation. This product is also available in stainless steel. Suggested Applications 3M™ Infeed/Exit Conveyor assists in case sealing operations across a wide range of industries, including: - Food and beverage - Medical devices - Pharmaceutical - Electronics - Retail - Manufacturing and distribution centers Dependable Productivity 3M™ Infeed/Exit Conveyor is a sturdy, durable case sealer conveyor extension constructed to facilitate a consistent flow of sealed cases at either infeed or exit. Simple to install, this solution easily bolts on to existing case sealers and can provide an additional packaging area at infeed. For smooth transitions and a reliable design, discover the benefits of 3M™ Infeed/Exit Conveyor.

Zaleta:

  • Features durable design with ball bearing rollers in powder coated frame bolts
  • Easily installed.
  • Economical
  • Food and beverage, general industrial, apparel, clothing, paper, print, eccommerce, retail, distribution, personal care and cosmetics.
  • Sealing boxes, applying tape, case sealing, box closure and taping.