3M™ Impact Stripping Tape 500, Green, 102 mm x 9.1 m

Nr art.: 7000048743
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
  • Minimalna ilość zamówienia 2 Sztuka
  • Etapy zamówienia: 2 Sztuka
na zamówienie
Szacowany czas dostawy > 8 tygodni
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
Rodzaj produktu Adhesive tape

Identyfikacja i klasyfikacja

Numer artykułu 7000048743
EAN / GTIN 00021200427404
Numer producenta 7000048743
Numer L L01310 1277
Producent/osoba odpowiedzialna 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 Neuss, Deutschland, www.3mdeutschland.de

Opis

Opis:

Protect surfaces and materials during dry media blast paint removal with 3M™ Impact Stripping Tape YR500. Our stripping tape features a specially formulated, thick, compounded, rubber backing. This means it can withstand impact from common blasting media including aluminium oxide, steel shot, glass beads and plastic. The easy release paper liner removes with minimal effort, making it an excellent choice for die cutting applications. Our tape also protects materials like wood and glass from overspray.

Zaleta:

  • Green, durable backing protects against a variety of blasting media
  • Greater visibility during removal due to green color
  • Thinnest of the portfolio yet provides outstanding conformability
  • Acrylic adhesive provides reliable bond to various surfaces
  • Acrylic adhesive provides strong adhesion to various surfaces

Zalecenie:

  • Use to mask and protect surfaces during dry media blast paint removal