2 Sabre saw blades ″expert soft materials″ 150 x 1.0 mm

Nr art.: 631144000
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
Numer artykułu 631144000
EAN / GTIN 4007430434197
Numer producenta 631144000
Numer L L01750 1279
Producent/osoba odpowiedzialna Metabowerke GmbH, Metabo-Allee 1, 72622 Nürtingen, Deutschland, www.metabo.com

Opis

Opis:

  • Especially for use in special materials such as cardboard, Styropor, insulating material
  • Splinter-free cutting results thanks to serrated blade edge

Cecha szcz.:

  • Version: cutter tools ground
  • Thickness: 1 mm
  • Conforms to Bosch Type: S 713 AW
  • Total length: 150 mm
  • Material design: HCS
  • Material suitability: Cardboard / polystyrene / insulation material
  • Sales unit: 2