Carbide router bit, KUD 121156 / 6 - MX

Nr art.: 628352000
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
Numer artykułu 628352000
EAN / GTIN 4007430228277
Numer producenta 628352000
Numer L L01750 319
Producent/osoba odpowiedzialna Metabowerke GmbH, Metabo-Allee 1, 72622 Nürtingen, Deutschland, www.metabo.com

Opis

Opis:

  • Carbide burrs with cross-cut serration for general applications. The cross-cut serration permits comfortable working and better control. Thanks to the improved ease of cutting, the material removal is increased. Suitable for almost all metals, such as hardened and unhardened steel, stainless steel, titanium, brass, copper, cast iron, bronze.
  • Application examples: Deburring, machining of contours, processing of surfaces, milling of hard to reach places, machining of narrow angles
  • For the processing of contours and for deburring inner bores. Particularly for milling in hard to reach areas.

Cecha szcz.:

  • Working length 11 mm
  • Total length: 56 mm
  • Head Ø: 12 mm
  • Shank Ø: 6 mm
  • Gear teeth: Cross-gear