Band saw blade 1810x10x0.35 mm A6

Nr art.: 627642000
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
Numer artykułu 627642000
EAN / GTIN 4007430414212
Numer producenta 627642000
Numer L L01760 274
Producent/osoba odpowiedzialna Metabowerke GmbH, Metabo-Allee 1, 72622 Nürtingen, Deutschland, www.metabo.com

Opis

Opis:

  • Carbon steel with induction hardened teeth
  • Very economical due to its long useable working life
  • Band saw blade suitable for: Bs 0633; band saw blade thickness: 0.5 mm; suitable for circular cuts with the circular saw attachment 6.30843

Cecha szcz.:

  • Suitable for: Band saws / BS 5370 / band saws / BS 5378
  • Dimensions: 1810 x 10 x 0.35 mm
  • Material suitability: For sheet cuts with a larger radius / wood / wood-like materials / plastics
  • Teeth pitch: A6 hook tooth