Cutting dust extraction shroud CED 230

Nr art.: 626752000
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
Numer artykułu 626752000
EAN / GTIN 4061792123267
Numer producenta 626752000
Producent/osoba odpowiedzialna Metabowerke GmbH, Metabo-Allee 1, 72622 Nürtingen, Deutschland, www.metabo.com

Opis

Opis:

  • Cutting dust extraction shroud for angle grinders with Ø 230 mm for low-dust dry cuts up to 60 mm in mineral materials
  • Best view on the cutting position thanks to the open design of the dust extraction shroud
  • Efficient dust extraction for health protection and clean construction sites. Antistatic material prevents electric charge and dust accumulation
  • Precise cuts on even surfaces thanks to metal base plate with rollers
  • Robust die-cast aluminium dust extraction shroud with tool-free setting of the cutting depth
  • Connection for dust extraction Ø 35/41 mm
  • Mains-powered angle grinder: Suitable for all Metabo angle grinders Ø230mm

Cecha szcz.:

  • Max. Cutting depth: 60 mm
  • Cutting disc Ø: 230 mm