3 Jigsaw blades ″clean wood″ 74/ 4.0 mm

Nr art.: 623962000
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
Numer artykułu 623962000
EAN / GTIN 4007430408716
Numer producenta 623962000
Producent/osoba odpowiedzialna Metabowerke GmbH, Metabo-Allee 1, 72622 Nürtingen, Deutschland, www.metabo.com

Opis

Opis:

  • fast, clean and angle-precise

Cecha szcz.:

  • Version: Free-angle ground / tooth ground
  • Thickness: 1.5 mm
  • Conforms to Bosch Type: T 101 D.
  • Material: HCS
  • Material suitability: Hardwood / softwood / chipboard / joinery boards 10-45 mm / fiberboard 10-45 mm / for clean cuts
  • Usable length: 74 mm
  • Product description: Fast, clean and angle-accurate
  • Sales unit: 3
  • tooth pitch: 4.0 mm