Circle-cutting and parallel guide for jigsaws

Nr art.: 623591000
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
Numer artykułu 623591000
EAN / GTIN 4007430220769
Numer producenta 623591000
Numer L L01760 101469
Producent/osoba odpowiedzialna Metabowerke GmbH, Metabo-Allee 1, 72622 Nürtingen, Deutschland, www.metabo.com

Opis

Opis:

  • For cutting circles of Ø 100 to Ø 360 mm and for cutting parallel to an edge (maximum distance from the edge 210 mm).

Cecha szcz.:

  • Suitable for machine: STE 140, STE 140 Plus, STEB 140, STEB 140 Plus / STA 18 LTX 140 / STEB 65 Quick, STE 100 Quick, STA 18 LTX 100, STA 18 LTX 100
  • Product description: For sawing circles from Ø 100 mm to Ø 360 mm and for cuts parallel to an edge (maximum distance from the edge 210 mm).