STB 18 LT 130 BL Cordless jigsaw

Nr art.: 601055840
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Szacowany czas dostawy: 1-2 tygodnie
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
Numer artykułu 601055840
EAN / GTIN 4061792258983
Numer producenta 601055840
Numer L L01760 101867
Producent/osoba odpowiedzialna Metabowerke GmbH, Metabo-Allee 1, 72622 Nürtingen, Deutschland, www.metabo.com

Opis

Wykonanie:

Cordless jigsaw STB 18 LT 130 BL metaBOX 145 L

Opis:

  • The versatile one for interior development and assembly: compact cordless jigsaw with powerful Brushless motor for fast, precise cuts
  • Best ergonomics in all working positions and soft-grip surface for perfect handling and safe guidance of the saw
  • Metabo ″Quick″ for changing saw blades without tools and with automatic ejection
  • Top handle with non-slip soft-grip surface
  • Efficient chip blowing function for clear view of the cutting line
  • Integrated LED work light for illumination of the cutting line
  • Restart protection: prevents unintentional start-up after battery pack change
  • Extraction possibility by means of connecting an all-purpose vacuum cleaner
  • Many brands, one battery pack system: This product can be combined with all 18V battery packs and chargers of the CAS brands: www.cordless-alliance-systems.com
Scope of delivery:
Extraction nozzle, Protective glass, Plastic guard plate, Chip guard plate

Cecha szcz.:

  • Sound pressure level: 90 dB(A)
  • Sound power level (LwA): 98 dB(A)
  • Uncertainty of measurement K: 5 dB(A)
  • Sawing wood: 4.9 m/s²
  • Uncertainty of measurement K: 1.5 m/s²
  • Sawing metal: 7.5 m/s²
  • Type of battery pack: LiHD
  • Battery voltage: 18 V
  • Cutting depth wood: 130 mm
  • Cutting depth NF metal: 35 mm
  • Cutting depth sheet steel: 10 mm
  • Swivel range from / to: - 45 / + 45 °
  • Pendulum stroke levels: 4
  • Strokes in idle: 3500 rpm
  • Saw blade stroke: 22 mm
  • Weight without battery pack: 1.5 kg
  • Weight with battery pack: 2 kg
  • Bruttogewicht: 4.060 kg