MS 18 LTX 15 Cordless pruning saw

Nr art.: 600856850
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
Numer artykułu 600856850
EAN / GTIN 4061792245402
Numer producenta 600856850
Numer L L01750 1164
Producent/osoba odpowiedzialna Metabowerke GmbH, Metabo-Allee 1, 72622 Nürtingen, Deutschland, www.metabo.com

Opis

Opis:

  • Handy and safe cordless pruning saw, ideal for cutting back trees and shrubs as well as for cuttings
  • In combination with the MS telescopic handle (accessory), the mini motor saw can be used like a pole pruner
  • Constantly high chain speed under load for fast sawing progress
  • Up to 60 powerful cuts into hard wood Ø 80 mm with one battery pack charge (Li-Power battery pack 18 V/2.0 Ah)
  • Safe working thanks to guard, grip protection and safety switch against unintentional starting
  • Simple handling thanks to compact size, low weight and rubberised handle areas
  • Low kickback chain for easy, safe cuts and low vibrations
  • Easy changing and tensioning of the saw chain thanks to quick-closure and the tensioning tool stored on the housing
  • Many brands, one battery pack system: This product can be combined with all 18V battery packs and chargers of the CAS brands: www.cordless-alliance-systems.com

    Scope of delivery
  • Saw rail 15 cm, Saw chain 15 cm (1/4″ LP / 1.1 mm), Sawing chain protection, Bio sawing chain lubrication oil 100 ml, Hexagonal wrench with spherical head, without battery pack, without charger

Cecha szcz.:

  • Drive link thickness: 1.1 mm
  • Uncertainty of measurement K: 1.5 dB(A)
  • Weight without battery pack: 1.6 kg
  • Bruttogewicht: 2.325 kg
  • Idle: 2.5 m/s²
  • Uncertainty of measurement K: 3 dB(A)
  • Max chain speed: 5 m/s
  • Track length: 15 cm
  • Cutting length: 15 cm
  • Battery voltage: 18 V
  • Number of drive links: 39
  • Sound pressure level: 74 dB(A)
  • Sound power level (LwA): 90 dB(A)
  • Saw chain tooth division: 1/4″
  • Saw chain tooth shape: Halbmeissel