SBE 650 Impact drill

Nr art.: 600742000
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
zasilanie energią Mains-powered
pobór mocy 320 W
Rodzaj produktu Impact drill

Identyfikacja i klasyfikacja

Numer artykułu 600742000
EAN / GTIN 4061792201415
Numer producenta 600742000
Numer L L01750 1449
Producent/osoba odpowiedzialna Metabowerke GmbH, Metabo-Allee 1, 72622 Nürtingen, Deutschland, www.metabo.com

Opis

Opis:

  • Vario (V)-Electronics for working at customised speeds to suit various application materials
  • Thumbwheel for Speed Preselection
  • Forward and reverse rotation
  • Spindle with hexagonal recess for screwdriver bits for working without chuck

    Scope of delivery
  • Geared Chucks, Chuck Keys, Side handle, Drilling depth guide

Cecha szcz.:

  • Output power: 320 W
  • Drilling in metal: 5.8 m/s²
  • Chuck clamping type: Zahnkranzbohrfutter
  • Chuck capacity: 1.5 - 13 mm
  • Drill-Ø concrete: 14 mm
  • Drill-Ø masonry: 16 mm
  • Drill Ø steel: 13 mm
  • Drill-Ø soft wood: 30 mm
  • Drill spindle with hexagonal recess: 6.35 mm
  • Drill spindle thread: 1/2 ″ - 20 UNF
  • Speed at rated load: 1500 /min
  • Gears: 1
  • Weight (without power cable): 1.8 kg
  • Cable length: 2.5 m
  • Maximum torque: 10 Nm
  • Maximum impact rate: 44800 /min
  • Uncertainty of measurement K: 1.5 m/s²
  • Uncertainty of measurement K: 3 dB(A)
  • Rated input power: 650 W
  • Sound pressure level: 91 dB(A)
  • Sound power level (LwA): 102 dB(A)
  • Impact drilling concrete: 24.4 m/s²
  • Collar diameter: 43 mm