Flat-pleated filter packaged PTFE

Nr art.: 6.907-455.0
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Czas realizacji ok. 4-6 dni roboczych
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
Numer artykułu 6.907-455.0
EAN / GTIN 4039784998421
Numer producenta 6.907-455.0
Numer L L00940 2115
Producent/osoba odpowiedzialna Alfred Kärcher Vertriebs-GmbH, Friedrich-List-Straße 4, 71364 Winnenden, Deutschland, www.kaercher.de

Opis

Opis:

Our moisture-resistant and rot-resistant flat pleated filter Ultimate handles large quantities of fine dust, coarse dirt, liquids and sticky materials effortlessly. High-quality PES fiber material, which is additionally provided with a non-stick coating made of PTFE, predestines the filter for the toughest work applications with all single-engine NT-Tact and Ap models from Kärcher. Certified for dust classes M and L and with a dust separation efficiency of 99.9 percent, the filter is particularly suitable for very dust-intensive applications such as grinding fresh concrete. To avoid confusion with other filters, the Ultimate model has a black label.

Cecha szcz.:

  • Dimensions (L × W × H): 275 x 150 x 65 mm
  • Quantity: 1 pieces
  • Weight including packaging: 0.3 kg

Zaleta:

Made of PES fiber material:
  • Moisture-resistant material.
With PTFE coating:
  • Extends the life of the filter.
  • For a consistently high suction power.
  • Rotting-proof materials.
  • Reduces unwanted work interruptions.