3-1/2″ (89 mm) Diameter Non-Vacuum Dynorbital-Spirit Random Orbital Sander

Nr art.: 59000
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
Numer artykułu 59000
EAN / GTIN 0616026590007
Numer producenta 59000
Producent/osoba odpowiedzialna Dynabrade Europe S.àr.l., Op Tomm 6, 5485 Wormeldange-Haut, Luxembourg, www.dynabrade.com

Opis

Opis:

  • Includes low profile, premium urethane weight-mated sanding pad. Optional vacuum conversion kits are available to easily convert non-vacuum tool to self-generated vacuum tool or central vacuum tool. Blue lever identifies 3/8″ (10 mm) dia. orbit, used for aggressive sanding.
  • Drop-In Motor available (sold separately) to reduce costly down-time associated with routine maintenance. More PowerTrue 12,000 RPM air motor. Floating rotor utilizes five blades, producing more usable power (.25 hp/186 W). High-strength, composite rotor has better lubricating qualities, allowing blades to last longer. Less air (14 SCFM/396 LPM) is used more efficiently to maintain maximum power.
  • Comfort Platform provides additional hand and wrist support, further enhancing operator comfort. Also offers increased protection against cold air exhaust. (NOTE: Comfort Platform is removable.) Order 59330 Comfort Platform (U.S. Patent No. D610,428) separately, to install on existing tools!
  • Throttle lever recesses into housing grip when depressed, eliminating pressure-point on operator's palm. Dynorbital-Spirit lever is made from composite material to insulate against cold air. Lever is color-coded to designate tool orbit. Easy maintenance and vacuum conversion. Muffler elements are easily changed for convenient maintenance. Low Sound Levels. Muffling system reduces exhaust sound levels.
  • Speed Control allows thumb-control regulating of tool speed. Lighter air-motor assembly, ideal for vertical and overhead sanding applications. Precision one-piece motor shaft and counterbalance. High-quality Double Row Pad Bearing, protected by unique V-Seal, improves bearing life and ensures reduced vibration. Perfectly-balanced, weight-mated sanding pad with one-piece hub design. Dynabrade premium urethane pads offer smoother operating performance and minimal vibration.

Cecha szcz.:

  • Vacuum Type: [Non-Vacuum]
  • Series: Dynorbital Spirit
  • HP: 0.25 hp
  • Max. RPM: 12000
  • Exhaust Type: Rear
  • Air Inlet Thread: 1/4″ NPT
  • Height (mm): 89 mm
  • Length (mm): 152 mm
  • Width (mm): 178 mm
  • Weight (kg): 0.45 kg