3″ (76 mm) Diameter DynaLocke Dual-Action Sander, Self-Generated Vacuum

Nr art.: 58461
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
Numer artykułu 58461
EAN / GTIN 0616026584617
Numer producenta 58461
Producent/osoba odpowiedzialna Dynabrade Europe S.àr.l., Op Tomm 6, 5485 Wormeldange-Haut, Luxembourg, www.dynabrade.com

Opis

Opis:

  • Self-Generated Vacuum models are ready for connection to optional portable dust collection system .
  • Tool has 1-1/4″ outside diameter vacuum port, allowing increased air flow.
  • Designed to vacuum in random orbital mode only.
  • Includes low profile, premium urethane, hook-face sanding pad.

Cecha szcz.:

  • Vacuum Type: [Self Generated Vacuum]
  • Series: Dynalocke
  • HP: 0.45 hp
  • Max. RPM: 12000
  • Exhaust Type: Rear
  • Air Inlet Thread: 1/4″ NPT
  • Height (mm): 137 mm
  • Length (mm): 262 mm
  • Width (mm): 178 mm
  • Weight (kg): 1.22 kg
  • Orbit Dia. (mm): 5 mm