3″ (76mm) .7 hp Extended Right Angle Disc Sander

Nr art.: 55565
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
Numer artykułu 55565
EAN / GTIN 0616026555655
Numer producenta 55565
Producent/osoba odpowiedzialna Dynabrade Europe S.àr.l., Op Tomm 6, 5485 Wormeldange-Haut, Luxembourg, www.dynabrade.com

Opis

Opis:

  • Low profile head provides greater accessibility into tight areas
  • 0.84″ more clearance compared to right angle die grinder with similar body (55560) when using an arbor mounted pad.
  • Precision/Larger gear set intended to further maintain tool’s life and performance.
  • “Featherable” trigger enables the operator to vary and control the speed of the tool during use.
  • Wick oiling system promotes superior lubrication of internal componentry of the tool compared to grease systems.

Cecha szcz.:

  • Max. RPM: 18,000
  • Weight (kg): 2.92 kg