6″ (152 mm) Diameter Type 11 Vertical Cup Wheel Grinder

Nr art.: 53243
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
Numer artykułu 53243
EAN / GTIN 0616026532434
Numer producenta 53243
Producent/osoba odpowiedzialna Dynabrade Europe S.àr.l., Op Tomm 6, 5485 Wormeldange-Haut, Luxembourg, www.dynabrade.com

Opis

Opis:

  • Ideal for heavy-duty applications in foundries and shipyards. Fast stock, rust and scale removal.
  • Governor-controlled air motor maintains tool RPM under heavy load. Over-speed shut-off feature ensures maximum operator safety. Motor is gearless with less wearable parts, ensuring reduced maintenance and less down-time.
  • Insulated tool handle minimizes cold air transmission to the hand. Handle position is adjustable for operator comfort. Includes safety-lock throttle lever. For peak performance, use of optional 95870 Air Hose-1/2″ (13 mm) diameter is recommended.
  • Model accepts optional Type 11 Cup Wheels, 6″ (152 mm) diameter. Wheel NOT included with tool. Covers more area in less time!
  • More information here! D12.05R

Cecha szcz.:

  • Vacuum Type: [Non-Vacuum]
  • HP: 3 hp
  • Max. RPM: 6000
  • Exhaust Type: Side
  • Air Inlet Thread: 1/2″ NPT
  • Height (mm): 191 mm
  • Length (mm): 241 mm
  • Width (mm): 254 mm
  • Weight (kg): 5.03 kg