.1 hp Straight-Line Pencil Grinder, Central Vacuum

Nr art.: 51622
Cena za 1 sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Szacowany czas dostawy: 1-2 tygodnie
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
Numer artykułu 51622
EAN / GTIN 0616026516229
Numer producenta 51622
Producent/osoba odpowiedzialna Dynabrade Europe S.àr.l., Op Tomm 6, 5485 Wormeldange-Haut, Luxembourg, www.dynabrade.com

Opis

Opis:

  • Tool has integrated collet with 1/8″ Collet Insert (51659)
  • Turbine-Driven Air Motor Models are ideal for precision deburring and finishing on a variety of surfaces. High-efficiency air motor has no wearable gears, vanes or blades. Oil-free operation minimizes maintenance time and repair costs. Air motor is controlled with patented governor, providing constant tool speed under load. Quality high-speed bearings are included.
  • Housing has non-slip rubber grip for additional control. Tactile cues on shaft end alert operator to rotating collet area.
  • Changing of attachment is achieved with easy, two-wrench maneuver. Includes high-quality flexible air hose.

Cecha szcz.:

  • Vacuum Type: [Vacuum]
  • HP: 0.1 hp
  • Max. RPM: 35000
  • Exhaust Type: Rear
  • Air Inlet Thread: 1/4″ NPT
  • Height (mm): 48 mm
  • Length (mm): 133 mm
  • Width (mm): 152 mm
  • Weight (kg): 0.45 kg