Right Angle Drill

Nr art.: 49455
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
Numer artykułu 49455
EAN / GTIN 0616026494558
Numer producenta 49455
Producent/osoba odpowiedzialna Dynabrade Europe S.àr.l., Op Tomm 6, 5485 Wormeldange-Haut, Luxembourg, www.dynabrade.com

Opis

Opis:

  • Accepts 1/4″-28 threaded drill bits, sold separately.
  • Angle height of only 1.2″ (30).
  • Governor-controlled motor maintains speed under load.
  • Extended rear muffler design; safety-lock lever included. USA Government National Stock Number 5130015498848.

Cecha szcz.:

  • Vacuum Type: [Non-Vacuum]
  • HP: 0.4 hp
  • Max. RPM: 950
  • Exhaust Type: Rear
  • Air Inlet Thread: 1/4″ NPT
  • Height (mm): 30 mm
  • Length (mm): 330 mm
  • Width (mm): 152 mm
  • Weight (kg): 0.95 kg