2″ (51 mm) Diameter Right Angle Disc Sander

Nr art.: 48540
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
Numer artykułu 48540
EAN / GTIN 0616026485402
Numer producenta 48540
Producent/osoba odpowiedzialna Dynabrade Europe S.àr.l., Op Tomm 6, 5485 Wormeldange-Haut, Luxembourg, www.dynabrade.com

Opis

Opis:

  • Includes 51344 Locking-Type Pad (2″ diameter). Also accepts 3″ diameter pads, sold separately.
  • Governor-controlled motor maintains speed under load.
  • Composite comfort grip reduces cold air transmission to the operator.

Cecha szcz.:

  • Vacuum Type: [Non-Vacuum]
  • HP: 0.4 hp
  • Max. RPM: 12000
  • Exhaust Type: Rear
  • Air Inlet Thread: 1/4″ NPT
  • Height (mm): 89 mm
  • Length (mm): 208 mm
  • Width (mm): 51 mm
  • Weight (kg): 0.45 kg