408 C/2/So Ceramic Gage block set, 112 pcs.

Nr art.: 4800462
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
Opakowanie walizka
Protokół kontrolny protokół kontroli producenta
Liczba płytek wzorcowych 112
Materiał ceramika
Norma DIN EN ISO 3650
Klasa tolerancji 0
Rodzaj produktu płytka wzorcowa

Identyfikacja i klasyfikacja

Numer artykułu 4800462
EAN / GTIN 4059192028343
Numer producenta 4800462
Numer L L40080 3437
Producent/osoba odpowiedzialna MAHR GmbH, Carl-Mahr-Straße 1, 37073 Göttingen, Deutschland, www.mahr.de

Opis

Wykonanie:

Advantages of ceramic:
  • For use in metrology rooms as well as harsh workshop environment
  • Practical properties: easy to slide, corrosion-free, no need to preserve, lightweight and very scratch-resistant
  • Corrosion-resistant. Ceramic is also highly resistant to lyes, acids, oil, grinding water and other aggressive media
  • Damage to measuring surfaces from scratches or outbreaks causes no burring. The slide function and dimensional stability are retained
  • Extremely wear-resistant. The longest idle periods and highest stability of all gage block materials. Allows for significantly longer gage monitoring intervals
  • Coefficient of expansion similar to that of steel. Therefore there are no usage restrictions, in manufacturing or in the laboratory, even in extreme temperature conditions
  • Ceramic is antistatic, anti-magnetic and not electrically conductive

Opis:

408 C/2/So Rectangular gage block set made of ceramic; 112 Stück; Tolerance class: 2; DIN EN ISO 3650; wooden case with clear labeling strips, Mahr calibration certificate

Cecha szcz.:

  • Calibration type: Uncalibrated
  • Product name: Parallel gauge block set ceramic
  • Product group name: Standards and measuring standards
  • Product group name: MarGage
  • Product type: 408 C/2/Sun
  • Quantity per set: 112 Stück
  • Tolerance class: 2

Norma:

DIN EN ISO 3650