817 CLT-2D Height-Gage (Steel) Digimar 0-350 mm

Nr art.: 4429700DKS
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
Numer artykułu 4429700DKS
EAN / GTIN 4059192073732
Numer producenta 4429700DKS
Producent/osoba odpowiedzialna MAHR GmbH, Carl-Mahr-Straße 1, 37073 Göttingen, Deutschland, www.mahr.de

Opis

Opis:

Height Gage Digimar 817 CLT; Measuring range: 0 - 350 mm; 0.0001 mm, 0.0005 mm, 0.001 mm, 0.005 mm, 0.01 mm /; Error limit_µm: (1.8 + L/600) L in mm; Data interface: 3x USB 2.0, wireless; Package contains: height measuring instrument incl. operating and display unit, carrier 817h1, probe K6/51, setting block 817 eb, USB cable, instruction manual, power source, protection cover, Calibration certificate