Supporting bar 347-075-100, OIML Class M1, Nominal value 100 g, Stainless Steel fine turned

Nr art.: 347-075-100
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
Numer artykułu 347-075-100
EAN / GTIN 4045761256323
Numer producenta 347-075-100
Numer L L40250 2447
Producent/osoba odpowiedzialna Kern & Sohn GmbH, Ziegelei 1, 72336 Balingen, Deutschland, www.kern-sohn.com

Opis

Opis:

  • for attaching slot weights; The support bar is tapered in the area of the hook so that slotted weights can be easily hooked in and out. During use, the weights remain securely in place and are protected against accidental falling out.; Dead weight of support rod 100 g; Maximum load 2 kg (excluding the weight of the support bar itself, i.e. the maximum possible total weight is calculated as ”maximum load” + ”weight of support bar”); Maximum slot weight 1 kg;