Pneumatic Injector Nozzle Puller

Nr art.: 3461602
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Szacowany czas dostawy: 4-6 tygodnie
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
Oznaczenie producenta Pneumatischer Injektorauszieher
Dyrektywa/oznaczenie Oznaczenie CE
Rodzaj produktu Tuleja rozprężne

Identyfikacja i klasyfikacja

Numer artykułu 3461602
EAN / GTIN 4046459198673
Numer producenta 3461602
Numer L L60160 113345
Producent/osoba odpowiedzialna GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 Remscheid, Deutschland, www.gedore.de

Opis

Opis:

The pneumatic injector extractor enables a fast, semi-automatic extraction of stuck injectors., Coking and rust deposits are easily solved by the extremely high impact frequency. Where conventional hand-operated sliding hammers are usually no longer

Cecha szcz.:

  • Contents: 7 pieces
  • Overall length: 442 mm
  • Overall width: 357 mm
  • overall height: 151 mm
  • net weight: 6kg
  • Are disposal instructions included in the operating instructions?: No
  • Are disposal instructions provided on the battery?: No
  • Disposal instructions on tools: No
  • 1000 V insulated: No
  • VDE-certified: No
  • Bill of materials (text):
    • 1x KL-0186-8001 - Injector puller, pneumatic
    • 1x KL-0583-1032 A - Lead screw adapter, M14x1.5
    • 1x KL-0583-1005-1 A - Lead screw adapter, M17x1
    • 1x KL-0369-4606-2 - Union nut, M27x1
    • 1x KL-0080-1090-4 - Lid inlay
    • 1x 1100 L - Gedore L-BOXX 136
  • suitable for:
    • Suitable for BOSCH injectors with M17x1 internal thread and BOSCH and DELPHI injectors with M14x1.5 external thread on cars and vans.;
    • Installed in Mercedes vehicles, for example: OM611, OM612, OM613, OM628**, OM629**, OM639, OM640, OM642**, OM646, OM646 EVO, OM647, OM648 (**Lower V engines if necessary for space reasons); Peugeot, Citroën, Fiat, Lancia, Suzuki: DV6 16V (Not for Euro 5 [8V] engines); Ford: 1.6 TDCi (G8DA, G8DB, HHDA, HHJA, HHJB); Volkswagen Audi: 2.0, 2.5, 2.7, 3.0 common rail TDI; Volvo: 1.6 D (D4164T), 2.2 D; Mazda: Y6 DV6 16V (Not for Euro 5 [8V] engines)
    • Universally suitable for many other diesel injectors, in conjunction with one of the injector-specific supplementary sets KL-0186-128x and KL-0186-9x, on cars, commercial vehicles, vans, buses, construction machinery, agricultural machinery and municipal vehicles.
    • Suitable for additional injectors with the KL-0186-128x A or KL-0186-9x supplementary sets.
  • for engine type: Diesel
  • Storage: L-BOXX
  • Note: Did you know that the focus of investigations into accidents at work is always on the operator? Serious accidents at work involving the operation of machinery without CE marking will always result in investigations by the employers’ liability insurance association and, in many cases, by the public prosecutor’s office. With the CE marking, the manufacturer confirms that, at the time of delivery, the product complies with all necessary standards, regulations, directives and laws with regard to safety. With the particularly safe design of its pneumatic injector extractor, GEDORE strictly complies with the requirements of the Product Safety Act, thereby also protecting workshop operators from unpleasant surprises. Therefore, always check machines for the presence of a CE marking and the accompanying declaration of conformity!
  • Drive type: pneumatic
  • Mounting thread: M16×1.5
  • for internal threads: M17x1
  • for injectors from:
    • Bosch
    • Delphi
  • for external threads: M14x1.5