Fine wire staple, type 57

Nr art.: 2609200230
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Szacowany czas dostawy: 1-2 tygodnie
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
Rodzaj produktu Klamry
Liczba 1 000

Identyfikacja i klasyfikacja

Numer artykułu 2609200230
EAN / GTIN 3165140084307
Numer producenta 2609200230
Numer L L00620 100308
Producent/osoba odpowiedzialna Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 Leinfelden-Echterdingen, Deutschland, www.bosch-professional.com

Opis

Opis:

  • For Tacking Thin Materials - The Flat Wire Staples, Type 57, are ideal for a wide range of universal tacking applications and can be used in various materials
  • They easily perform both do-it-yourself and professional applications on thin cardboard, foils, labels, paper, etc
  • These staples feature a narrow crown, enabling them to puncture deeply and provide a firm seating with a hardly noticeable staple back
  • They are especially suited for tacking thin materials where the spine of the staple must not be pressed into the material
  • The Flat Wire Staples are appropriate for use with tackers from the following brands: Arrow, Black+Decker, Bosch, Bostitch, Emhard, Esco, kwb, Maestri, Mekano, Outifrance, Peugeot, Rapid, Rocafix.

Cecha szcz.:

  • (version) Key RTB: Flat wire staples, type 57, are the universal staple for numerous applications with many materials
  • Width dimension: 81 mm
  • Height dimension: 20 mm
  • Dimension length: 122 mm
  • Width (B) mm: 10.6
  • Gross weight: 0,12 kg
  • Thickness (D) mm: 1.25
  • Length (L) mm: 8
  • Performance description: For fastening thin materials
  • Net weight: 0,12 kg
  • Specific RTB1: Stapling agent for numerous applications by craftsmen and DIY enthusiasts with thin cardboard, film, labels and paper
  • Specific RTB2: Narrow back so that they are pressed deep into the material Firm fit and unobtrusive back
  • Specific RTB3: Especially for thin materials when the back of the staple should not press into the material to be stapled
  • Volume: 0,198 dm3
  • Advantage HL (short): For fastening thin materials