Narrow crown staple, type 55, resin-coated

Nr art.: 2609200225
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
Rodzaj produktu Klamry

Identyfikacja i klasyfikacja

Numer artykułu 2609200225
EAN / GTIN 3165140084253
Numer producenta 2609200225
Producent/osoba odpowiedzialna Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 Leinfelden-Echterdingen, Deutschland, www.bosch-professional.com

Opis

Opis:

  • The Narrow Crown Staples, Type 55, are resin coated for a glue effect that offers a firm hold over a long period of time in a wide range of materials. This makes them ideal for performing both do-it-yourself and professional applications such as fixing wall and ceiling coverings in conjunction with joint or profile wood claws. Furthermore, the staples feature a narrow crown, ensuring that they can penetrate material deeply and provide a firm seating with a hardly noticeable staple back. They are especially suited for tacking thin materials where the spine of the staple must not be pressed into the material. The Narrow Crown Staples are appropriate for use with tackers from the following brands: AEG, Bosch, Black+Decker, Bukama, Esco, kwb, Metabo, Novus, Wolfcraft. Width (B) mm: 6,0, Thickness (D) mm: 1,08, Length (L) mm: 16

Cecha szcz.:

  • (version) Key RTB: Narrow-back staples, type 55, are resin-coated: Adhesive effect enables a tight fit with many materials
  • Width dimension: 74 mm
  • Height dimension: 55 mm
  • Dimension length: 100 mm
  • Width (B) mm: 6.0
  • Gross weight: 0,66 kg
  • Thickness (D) mm: 1.08
  • Length (L) mm: 16
  • Performance description: For fastening thin materials
  • Net weight: 0,66 kg
  • Specific RTB1: For numerous applications, e.g. for fastening wall/ceiling panelling with joint or profiled wood claws
  • Specific RTB2: Narrow back so that they are pressed deep into the material Firm fit and unobtrusive back
  • Specific RTB3: Especially for thin materials when the back of the staple should not press into the material to be stapled
  • Volume: 0,407 dm3
  • Advantage HL (short): Resin-coated, for attaching thin materials