X-LOCK Backing Pad 125 mm Hook and Loop

Nr art.: 2608601722
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
Seria X-LOCK System
Strefa ochrony ESD (EPA) nie
Rodzaj produktu Talerze szlifierskie
Uchwyt po stronie maszyny System X-Lock
Maks. prędkość obrotowa 12 250 min-1
Średnica zewnętrzna 125 mm

Identyfikacja i klasyfikacja

Numer artykułu 2608601722
EAN / GTIN 3165140959018
Numer producenta 2608601722
Numer L L00590 2156
Producent/osoba odpowiedzialna Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 Leinfelden-Echterdingen, Deutschland, www.bosch-professional.com

Opis

Opis:

  • The X-LOCK Backing Pad Hook and Loop is ideal for sanding applications with sanding paper of all grit sizes. The Backing Pad´s thermostable plastic material makes it resistant to high temperatures and breakage. A special edge profile enables easy sanding paper changes. It is suitable for use with X-LOCK angle grinders. Changing backing pads is fast and convenient thanks to the keyless X-LOCK system. Diameter mm: 125, Max. speed rpm: 12.250, X-LOCK

Cecha szcz.:

  • Width dimension: 123 mm
  • Height dimension: 16 mm
  • Dimension length: 172 mm
  • Gross weight: 0,075 kg
  • Speed, max. min-1: 12250
  • Diameter mm: 125
  • Net weight: 0,062 kg
  • Volume: 0,338 dm3
  • X-LOCK: ja