Vacuum adapter

Nr art.: 2608000825
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
Numer artykułu 2608000825
EAN / GTIN 4059952662640
Numer producenta 2608000825
Producent/osoba odpowiedzialna Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 Leinfelden-Echterdingen, Deutschland, www.bosch-professional.com

Opis

Opis:

  • For dust extraction when cutting-out to avoid dust

Cecha szcz.:

  • (version) Key RTB: Highly efficient dust collection drastically reduces airborne dust from drywall.
  • Width dimension: 74 mm
  • Height dimension: 70 mm
  • Dimension length: 149 mm
  • Gross weight: 0,055 kg
  • Length [mm]: 111
  • Net weight: 0,034 kg
  • Specific RTB1: Quick and easy installation thanks to keyless assembly.
  • Specific RTB2: Quickly fitted to the router thanks to simple mounting mechanism. Enables smooth cuts as the suction adapter ensures good visibility.
  • Specific RTB3: For dust extraction during cutting to prevent dust.
  • Volume: 0,772 dm3
  • Advantage HL (short): For dust extraction