Spring Plunger, with moveable ball and slot/stainless steel, heavy spring load , d1=M10

Nr art.: 22051.0610
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Czas realizacji ok. 4-6 dni roboczych
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
Numer artykułu 22051.0610
EAN / GTIN 4030618274940
Numer producenta 22051.0610
Producent/osoba odpowiedzialna Erwin Halder KG, Erwin-Halder-Straße 5-9, 88480 Achstetten, Deutschland, www.halder.com

Opis

Opis:

Spring-loaded pressure pieces can be used for locking as well as for pressing and releasing pins.
The ball bearing allows rolling, thereby minimising wear on the counterpart. Depending on the counterpart, this also has a positive effect on the detent behaviour.
Another advantage of the plastic-mounted ball is electrical insulation.

Material
Sleeve
  • Stainless steel 1.4305
Bearing
  • Synthetic material
Ball
  • Stainless steel, hardened
Feather
  • Stainless steel
Marking
, increased spring force: Two longitudinal markings
The spring force marking will be omitted for all production batches from Q2/2025 onwards.

Notes
Special designs available on request.
Spring-loaded push buttons are specially tested for spring travel and spring force.
The spring force marking will be omitted for all production batches from Q2/2025 onwards.

References
Thread lock on request, see appendix – Technical data –
Calculation of detent resistance, see appendix – Technical data –