3-jaw tab puller with oscillating, height-adjustable jaws, hydraulic spindle, up to 500 mm spread, 540 mm reach

Nr art.: 206-3-B
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Szacowany czas dostawy: 6-8 tygodnie
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
Min. rozstaw ściągacza zewnętrznego 0 mm
Maks. rozstaw ściągacza zewnętrznego 500 mm
Min. głębokość mocowania 490 mm
Maks. głębokość mocowania 540 mm
Maks. moment obrotowy 20 Nm
Liczba haków 3
Moc 12 t
Rodzaj produktu Ściągacz trójramienny
Zewnętrzny sześciokąt 12 mm
Materiał stal
Samoczynnie centrujące się tak
Długość całkowita 480 mm

Identyfikacja i klasyfikacja

Numer artykułu 206-3-B
EAN / GTIN 4021176886133
Numer producenta 206-3-B
Producent/osoba odpowiedzialna Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 Hilden, Deutschland, www.kukko.com

Opis

Opis:

  • The heavy, 3-jaw puller with oscillating, height-adjustable puller arms and hydraulic spindle is used for centrically pulling large, especially seized bearings, gears, and discs in all common sizes for craft, industry, and workshop. The hydraulic spindle achieves an average pulling force of up to 12 t. This allows for the loosening of any component that is mounted on a shaft and is freely accessible from the outside. For pulling processes with a pulling force of up to 10 t and/or in confined space conditions, the mechanical spindle can be used. The oscillating puller arms adapt to any installation situation and are universally applicable due to the adjustable reach. Depending on the design, the claw shape differs. The 3-jaw design guarantees even load distribution and thus a particularly safe hold on the part to be pulled.
  • Adjustable puller jaws for individual reach adjustment
  • Oscillating puller jaws offer a variety of adjustment options

Cecha szcz.:

  • Material: tool steel
  • Total width [mm]: 572 mm
  • Total width [inch]: 22 1/2
  • Total depth [mm]: 572 mm
  • Total depth [inch]: 22 1/2
  • Total height [mm]: 480 mm
  • Total height [inch]: 18 7/8
  • Width across flats [mm]: 12 mm
  • Thread dimension: G 3/4 inch
  • Span outside pull-off (max.) [inch]: 19 3/4
  • Span outside pull-off (min.) [inch]: 1 1/2
  • Span outside pull-off (max.) [mm]: 500 mm
  • Clamping depth, external puller [mm]: 540 mm
  • Clamping depth external puller [inch]: 21 1/4
  • Hook root thickness at the tip (claw thickness K) [mm]: 4,5 mm
  • Hook root thickness at the tip (claw thickness K) [inch]: 3/16
  • Hook base width (claw width J) [mm]: 30 mm
  • Hook base width (claw width J) [inch]: 1 3/16
  • Hook base depth usable (claw depth usable O) [mm]: 22 mm
  • Hook root depth usable (claw depth usable O) [inch]: 7/8
  • Total hook root depth (total claw depth H) [mm]: 58 mm
  • Total hook root depth (total claw depth H) [inch]: 2 1/4
  • Total thickness of claws (L+1mm) [mm]: (distance of claws to base): 19 mm
  • Total thickness of claws (L+1mm) [inch]: (distance of claws to base): 3/4
  • Max. torque [Nm]: 20 Nm
  • Max. torque [ft lb]: 14.75
  • Max. tensile force [kN]: 120 kN
  • Max. tractive force [t]: 12 t
  • Max. pulling force [US t. sh.]: 13.23
  • Reversible puller hooks: No
  • Quick adjustment available: No
  • Clamping bracket: No
  • Spare parts available: Yes
  • Clamping depth of A6 external pull-off (hydraulic) [mm]: 490 mm
  • Clamping depth of A6 external pull-off (hydraulic) [inch]: 19 1/4
  • Max. torque (hydraulic) [ft lb]: 14.75
  • Separation diameter (min. - max.) [mm]: 0 mm - 500 mm
  • Number of clamping depth adjustment: 3
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)